Conduit Hub, Hazardous Location, 1/2", Stainless Steel

Item #: 0533354

Cat #: SSTGK 1

UPC: 784731105318

Company wide:
0 in stock
Documents & Guides
Conduit Hub, ATEX Hazardous Location, 1/2 Inch, 8 AWG Max Copper Ground Wire, Stainless Steel, Includes Stainless Steel Ground Nut

Overview

Conduit Hub, ATEX Hazardous Location, 1/2 Inch, 8 AWG Max Copper Ground Wire, Stainless Steel, Includes Stainless Steel Ground Nut

Myers™ hubs are used in the termination of electrical circuits through wall of the enclosure, they are designed for use indoors or outdoors with rigid conduit and IMC. Ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications. Resistant to a variety of chemicals, including acetic, citric and saltwater. Special design of o-ring gasket provides excellent environmental.

Also known as: 784731105318, SSTGK 1, CROSSTGK1

Specifications

Material: Stainless Steel
Hub Diameter: 1/2 in
Material: Stainless Steel
Hub Diameter: 1/2 in