RFI Commercial Fan-Forced Heater, White

Item #: 0529422

Cat #: RFI840D21W

UPC: 781052031364

Company wide:
0 in stock
Documents & Guides
RFI Commercial Fan-Forced Heater, 208V, 4000W, White

Overview

RFI Commercial Fan-Forced Heater, 208V, 4000W, White
Also known as: 781052031364, RFI840D21W, ELMRFI840D21W

Specifications

Color: White
Volts AC: 208
Wattage: 4000
Color: White
Wattage: 4000
Volts AC: 208