Ladder Rack Mounting Plate

Item #: 0490744

Cat #: PLB12RS-3

UPC:

Company wide:
0 in stock
Documents & Guides
12" Ladder Rack Mounting Plate, Application: Attaches Cable Runway to Top Angles of 3" Channel Relay Racks, Includes: (2) 5/16-18 x 3" J-Bolts, Hardware.

Overview

12" Ladder Rack Mounting Plate, Application: Attaches Cable Runway to Top Angles of 3" Channel Relay Racks, Includes: (2) 5/16-18 x 3" J-Bolts, Hardware.
Also known as: PLB12RS-3, DAMPLB12RS3

Specifications

Color: Gray
Type: Support Kit
Length: 3 in
Material: Steel
Color: Gray
Length: 3 in
Type: Support Kit
Material: Steel