Grounding Hub, 1", Insulated, Gasketed, Stainless Steel

Item #: 0487401

Cat #: SSTGK 3

UPC: 784731105332

Company wide:
0 in stock
Documents & Guides
Grounding Hub, 1 Inch, Insulated, Gasketed, NEMA 2/3/3R/4/4X and IP66, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Grounding Hub, 1 Inch, Insulated, Gasketed, NEMA 2/3/3R/4/4X and IP66, Stainless Steel, For Use With Stainless Steel Conduit

Myers™ hubs are used in the termination of electrical circuits through wall of the enclosure, they are designed for use indoors or outdoors with rigid conduit and IMC. Ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications. Resistant to a variety of chemicals, including acetic, citric and saltwater. Special design of o-ring gasket provides excellent environmental.

Also known as: 784731105332, SSTGK 3, CROSSTGK3

Specifications

Material: Stainless Steel
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in