Damac WR36S-3

Item #: 0480106

Cat #: WR36S-3

UPC:

Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 18RMU, HxWxD: 36.75" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 18RMU, HxWxD: 36.75" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.
Also known as: WR36S-3, DAMWR36S3

Specifications

Weight Capacity: 100 lbs
Size: 18RMU
Type: Rack
Color: Black
Mounting: Wall
Weight Capacity: 100 lbs
Type: Rack
Mounting: Wall
Size: 18RMU
Color: Black