Through-Bulkhead Fitting, Size: 1", Zinc

Item #: 0462055

Cat #: STTTB 3

UPC: 784731102249

$ 94.87 EA
Company wide:
0 in stock
Documents & Guides
Through-Bulkhead Fitting, Size: 1 Inch, Zinc

Overview

Through-Bulkhead Fitting, Size: 1 Inch, Zinc

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731102249, STTTB 3, CROSTTTB3

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in