AC/Flex Connector, 3", 90°, 2-Screw Clamp, Malleable Iron

Item #: 0459041

Cat #: 745

UPC: 784564107459

$ 83.58 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
AC/Flex Connector, 3 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit

Overview

AC/Flex Connector, 3 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit
Also known as: 784564107459, 745, CRO745

Specifications

Material: Malleable Iron
Diameter: 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in