3000W Unit Heater Almond

Item #: 0437433

Cat #: EUH03B34CT

UPC: 781052023000

$ 796.56 EA
Company wide:
11 in stock
Documents & Guides
Industrial Unit Heater, 1 or 3-Phase, 240V/3000W, 208V/2300W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1 or 3-Phase, 240V/3000W, 208V/2300W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

Built- in adjustable thermostat on medels up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustabel louvers may be positioned to direct warm air.

Also known as: 781052023000, EUH03B34CT, ELMEUH03B34CT

Specifications

Phase: 3, 1
Color: Almond
Volts AC: 240, 208
Wattage: 3000
Phase: 3, 1
Volts AC: 240, 208
Color: Almond
Wattage: 3000