5000W Unit Heater Almond

Item #: 0431465

Cat #: EUH05B74CT

UPC: 781052023109

$ 856.47 EA
Company wide:
18 in stock
Documents & Guides
Industrial Unit Heater, 1 or 3-Phase, 480V/5000W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1 or 3-Phase, 480V/5000W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

The Dimplex EUH Series industrial unit heater delivers dependable supplemental heat for garages, workshops, warehouses, and shipping areas. Available in models from 3 to 10 kW, it combines adjustable airflow, flexible mounting, and durable low-maintenance construction.

Also known as: 781052023109, EUH05B74CT, ELMEUH05B74CT

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 5000
Color: Almond
Phase: 3, 1
Wattage: 5000
Volts AC: 480
Color: Almond