4000W 240V Wall Heater, White

Item #: 0416872

Cat #: RFI840D31W

UPC: 781052029859

Company wide:
0 in stock
Documents & Guides
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/4000W, 208V/3000W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat.

Overview

Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/4000W, 208V/3000W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat.

Solutions for maintaining comfort in areas subject to cold drafts, such as vestibules, stairwells, etc.

Also known as: 781052029859, RFI840D31W, ELMRFI840D31W

Specifications

Type: Commercial Grade
Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 3000, 4000