3000W 240V Wall Heater, White

Item #: 0416869

Cat #: RFI830D31W

UPC: 781052298422

Company wide:
0 in stock
Documents & Guides
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat

Overview

Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat

Solutions for maintaining comfort in areas subject to cold drafts, such as vestibules, stairwells, etc.

Also known as: 781052298422, RFI830D31W, ELMRFI830D31W

Specifications

Type: Commercial Grade
Wattage: 2250, 3000
Color: White
Volts AC: 240, 208
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Wattage: 2250, 3000
Volts AC: 240, 208