Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 400 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Item #: 0413271

Cat #: A6D400R

UPC: 782001992255

Company wide:
0 in stock
Fuse, Amp-Trap 2000®, 600V AC/DC, 400A, Time-Delay, Class RK1, A6D Series, Smart-Spot  600V 400A RK1 TD FUSE

Overview

Fuse, Amp-Trap 2000®, 600V AC/DC, 400A, Time-Delay, Class RK1, A6D Series, Smart-Spot  600V 400A RK1 TD FUSE

Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.

Also known as: 782001992255, A6D400R, FRZA6D400R

Specifications

Mounting: Blade
Class: RK1
Amps: 400
Volts DC: 600
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 400
Speed: Time Delay, Slow Blow
Interrupt Rating DC: 100 kA
Class: RK1
Volts DC: 600
Volts AC: 600
Interrupt Rating AC: 200 kA