500V 500A SEMICOND FUSE

Item #: 0381474

Cat #: A50QS500-4

UPC: 782001947859

Company wide:
0 in stock
Documents & Guides
500V 500A SEMICOND FUSE

Overview

500V 500A SEMICOND FUSE
Also known as: 782001947859, A50QS500-4, FRZA50QS5004

Specifications

Type: Fuse
Type: Fuse