4 IN EMT Compression Conduit Coupling

Item #: 0373183

Cat #: 669

UPC: 784564106698

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 4"

Overview

Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 4"

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564106698, 669, CRO669

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Insulation: Non-Insulated