EMT Compression Coupling, 1", Concrete-Tight, Steel

Item #: 0373175

Cat #: 662

UPC: 784564106629

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 1 Inch, Steel, Concrete Tight, For Use with EMT Conduit

Overview

EMT Compression Coupling, 1 Inch, Steel, Concrete Tight, For Use with EMT Conduit
Also known as: 784564106629, 662, CRO662

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel