EMT Set Screw Type Coupling, EMT, Zinc Plated Steel, 3 IN

Item #: 0373165

Cat #: 467

UPC: 784564104670

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc plated steel, Four tightening screws, 3"

Overview

Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc plated steel, Four tightening screws, 3"

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast.

Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564104670, 467, CRO467

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Malleable Iron
Finish: Zinc
Diameter: 1 1/2 in
Insulation: Non-Insulated