1 EMT CMP CONN INSULATED

Item #: 0373142

Cat #: 1652

UPC: 784564116529

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1"

Overview

Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1"

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564116529, 1652, CRO1652

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel