EMT Compression Connector, 4", Steel

Item #: 0373136

Cat #: 659

UPC: 784564106599

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 4 Inch, Steel, For Use with EMT Conduit, UL File No. E 22132

Overview

EMT Compression Connector, 4 Inch, Steel, For Use with EMT Conduit, UL File No. E 22132
Also known as: 784564106599, 659, CRO659

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Insulation: Non-Insulated