EMT Compression Connector, 2", Steel

Item #: 0373131

Cat #: 655

UPC: 784564106551

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch, Steel, For Use with EMT Conduit, UL File No. E 22132

Overview

EMT Compression Connector, 2 Inch, Steel, For Use with EMT Conduit, UL File No. E 22132
Also known as: 784564106551, 655, CRO655

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in