EMT Compression Connector, 1", Steel

Item #: 0373126

Cat #: 652

UPC: 784564106520

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 1 Inch, Steel, For Use with EMT Conduit, UL File No. E-22132

Overview

EMT Compression Connector, 1 Inch, Steel, For Use with EMT Conduit, UL File No. E-22132
Also known as: 784564106520, 652, CRO652

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel