EMT Set Screw Connector, 1", Insulated, Steel

Item #: 0373103

Cat #: 1452

UPC: 784564114525

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 1 Inch, Insulated, Steel, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 1 Inch, Insulated, Steel, For Use With EMT Conduit
Also known as: 784564114525, 1452, CRO1452

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel