EMT Set Screw Connector, 4" Steel

Item #: 0373096

Cat #: 459

UPC: 784564104595

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 4 Inch, Steel, For Use with EMT Conduit

Overview

EMT Connector, Set Screw, 4 Inch, Steel, For Use with EMT Conduit
Also known as: 784564104595, 459, CRO459

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in