EMT Set Screw Type Connector, EMT, Straight, Steel

Item #: 0373094

Cat #: 457

UPC: 784564104571

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Type Connector, EMT, Straight, Steel, Two Tightening Screws, 3 IN

Overview

EMT Set Screw Type Connector, EMT, Straight, Steel, Two Tightening Screws, 3 IN

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564104571, 457, CRO457

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel