EMT Set Screw Connector, 2" Steel

Item #: 0373091

Cat #: 455

UPC: 784564104557

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 2 Inch, Steel, For Use with EMT Conduit

Overview

EMT Connector, Set Screw, 2 Inch, Steel, For Use with EMT Conduit

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564104557, 455, CRO455

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in