Cord Grip, 3/4", Straight, Male, Gland Nut & Neoprene Bushing, Steel

Item #: 0371669

Cat #: CGB294

UPC: 782274132402

$ 23.81 EA
Company wide:
48 in stock
Documents & Guides
Trade Size: 3/4 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.375 Inch - 0.500 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

Overview

Trade Size: 3/4 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.375 Inch - 0.500 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.
Also known as: 782274132402, CGB294, CROCGB294

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Steel