94739-FUSE FORM 101

Item #: 0337548

Cat #: A70P1000-4

UPC: 782001947392

Company wide:
0 in stock
Documents & Guides
No Documents Available
94739-FUSE FORM 101

Overview

94739-FUSE FORM 101
Also known as: 782001947392, A70P1000-4, GOUA70P10004

Specifications

Amps: 1000
Volts DC: 650
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A70P
Amps: 1000
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR
Volts DC: 650
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Family / Style: A70P