Monitor, 15" LCD, Input BNC, VGA, Output BNC

Item #: 0257937

Cat #: LCDI-15A

UPC:

Company wide:
0 in stock
Documents & Guides
Monitor, 15" LCD CCTV Monitor, 1024 x 768, 1 x BNC, VGA, 2 x HDMI, 1 x USB, LED Back Light

Overview

Monitor, 15" LCD CCTV Monitor, 1024 x 768, 1 x BNC, VGA, 2 x HDMI, 1 x USB, LED Back Light
Also known as: LCDI-15A, OTILCDI15A

Specifications

Type: Monitor, LCD
Size: 15 in
Type: Monitor, LCD
Size: 15 in