SALUTE MINI - BLACK

Item #: 0257151

Cat #: FF1101CP

UPC: 729857002431

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OVERALL LENGTH 7.1" CLOSED LENGTH 4" PRODUCT WEIGHT 3.60 oz BLADE LENGTH 3.1" BLADE THICKNESS 0.12" UPC 7-29857-00243-1 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY Salute Mini PRODUCT TYPE Folding Knife LOCKING MECHANISM Lockback BELT CLIP TYPE Reversible Low-Carry PACKAGING Blister Pack ENGRAVABLE Yes FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE 8Cr13MoV BLADE SHAPE Clip Point HARDNESS Rc. 56-58 HANDLE MATERIAL G10 HANDLE COLOR Black, Silver

Overview

OVERALL LENGTH 7.1" CLOSED LENGTH 4" PRODUCT WEIGHT 3.60 oz BLADE LENGTH 3.1" BLADE THICKNESS 0.12" UPC 7-29857-00243-1 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY Salute Mini PRODUCT TYPE Folding Knife LOCKING MECHANISM Lockback BELT CLIP TYPE Reversible Low-Carry PACKAGING Blister Pack ENGRAVABLE Yes FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE 8Cr13MoV BLADE SHAPE Clip Point HARDNESS Rc. 56-58 HANDLE MATERIAL G10 HANDLE COLOR Black, Silver

Designed as a compact discreet pocketknife, the Salute Mini is still capable of delivering big time. Thanks to an easy opening blade that snaps to attention and a G10 handle that's easy to hold, the Salute Mini is ready to be deployed at a moment's notice. The SOG Salute Mini is an acknowledgment that great design can still be affordable with a little perseverance. For a new, refreshed look, the handles are machined G10 with scalloped full-length steel liners. In addition to the detailed handle, the Salute Mini is completed with a strong lockback mechanism, smooth opening and operation, and a proven Bowie-style blade. To accommodate for different users, the adjustable thumb stud can adapt to various hands and thumbs, allowing the user to find the ideal fit for them. Equipped with a removable low-carry pocket clip, the Salute is a great tactical folder for everyday use.

Also known as: 729857002431, FF1101CP, SOGFF1101CP

Specifications

Color: Black
Color: Black