2.1" Foldable Utility Knife, Standard Edge

Item #: 0257148

Cat #: CE1012CP

UPC: 729857007030

$ 18.00 EA
Company wide:
4 in stock
Documents & Guides
CLOSED LENGTH 2.9" PRODUCT WEIGHT 1.30 oz BLADE LENGTH 2.1" BLADE THICKNESS No UPC 729857007030 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY Micron PRODUCT TYPE Folding Knife COUNTRY OF ORIGIN China LOCKING MECHANISM Lockback PACKAGING Trap Blister FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE Stainless Steel BLADE SHAPE Straight Back HARDNESS Rc. 50-52 HANDLE MATERIAL Stainless Steel HANDLE COLOR Black

Overview

CLOSED LENGTH 2.9" PRODUCT WEIGHT 1.30 oz BLADE LENGTH 2.1" BLADE THICKNESS No UPC 729857007030 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY Micron PRODUCT TYPE Folding Knife COUNTRY OF ORIGIN China LOCKING MECHANISM Lockback PACKAGING Trap Blister FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE Stainless Steel BLADE SHAPE Straight Back HARDNESS Rc. 50-52 HANDLE MATERIAL Stainless Steel HANDLE COLOR Black

Designed To Go Wherever You Go, The Centi Knives Can Easily Be Carried On Any Keychain Or Lanyard. The Centi Ii Is A Small And Versatile Knife Made From Quality Stainless Steel And Designed To Be Carried On A Key Ring Or Stashed In Your Pocket. It Features A Lockback Design And 2.1-Inch Stainless Steel Blade In A Simple Design. This Tiny Tool Is Thinner Than Most Car Keys, But Strong Enough For Light Duty Cutting Tasks. Its Full Stainless Steel Construction Make This A Durable Go-To Tool. Keep It On You All The Time And You'Ll Find Its Usefulness For Quick Everyday Tasks. It'S There When You Need It And Out Of The Way When You Don'T.

Also known as: 729857007030, CE1012CP, SOGCE1012CP

Specifications

Length: 2 in
Color: Black
Material: Stainless Steel
Length: 2 in
Material: Stainless Steel
Color: Black