Fuse, Semi-Conductor, 70A, 250VAC, Blade Style, Fast Acting, 10.6kAIC

Item #: 0248436

Cat #: A25X70-4

UPC: 782001942427

Company wide:
0 in stock
Documents & Guides
Fuse, Semi-Conductor, 70 Amp, 250 Volt AC, Blade Style, Fast Acting, 10.6 kAIC

Overview

Fuse, Semi-Conductor, 70 Amp, 250 Volt AC, Blade Style, Fast Acting, 10.6 kAIC
Also known as: 782001942427, A25X70-4, FRZA25X704

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 70
Type: Fuse, Semi-Conductor
Volts AC: 250
Interrupt Rating DC: 10.600 kA
Speed: Fast Acting
Amps: 70
Volts AC: 250
Mounting: Blade
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 10.600 kA