Jungle Primitive W/ Nylon Sheath

Item #: 0241332

Cat #: F03TNCP

UPC: 729857994705

$ 67.50 EA
Company wide:
2 in stock
Documents & Guides
Jungle Primitive W/ Nylon Sheath, Overall Length: 15.3", Blade Length: 9.5", Partially Serrated Clip Point Blade

Overview

Jungle Primitive W/ Nylon Sheath, Overall Length: 15.3", Blade Length: 9.5", Partially Serrated Clip Point Blade

For The Primitive In All Of Us. When The Only Thing That Separates You From Them Is Your Equipment, It Better Be Good. Using Sog'S Hardcased Black Coating, The Jungle Primitive Is Durable And Comfortable With A Molded Kraton Handle That Features Digi-Grip™, A Way To Guarantee Gripping Power Where You Need It. One Can Instantly Turn The Primitive Into A Small Machete, Limb Saw, Or Hammer. Includes A Nylon Sheath With Utility Pouch. Don'T Be Caught Alone!

Also known as: 729857994705, F03TNCP, SOGF03TNCP

Specifications

Color: Black
Length: 15.300 in
Color: Black
Length: 15.300 in