Salute - Lockback Folding Knife

Item #: 0241327

Cat #: FF11-CP

UPC: 729857994378

$ 45.00 EA
Company wide:
11 in stock
Documents & Guides
Salute - Lockback Folding Knife, Blade Length: 3.625", Overall Length (Open): 8.25", Material: Steel

Overview

Salute - Lockback Folding Knife, Blade Length: 3.625", Overall Length (Open): 8.25", Material: Steel

For Our First Fusion Tactical Folder We Wanted Something That Was Progressive And Performance Driven. The Salute Is An Acknowledgment That Great Design Can Still Be Affordable With A Little Perseverance. Take The Machined G10 Handles In Combination With Scalloped Full-Length Steel Liners For A Whole New Look. Add A Big Lockback, Smooth As Silk Operation, And A Proven Bowie Style Blade. For Good Measure, Throw In Our Patent-Pending New Invention- A Movable Thumb Stud So You Can Tailor The Position To Your Own Hands. We Didn'T Forget To Incorporate Our Trademark Low Carry Bayonet Clip Either. The Salute Lives Up To Its Name And Is Worthy Of Carry On Any Front In The World... Including Your Back Yard.

Also known as: 729857994378, FF11-CP, SOGFF11CP

Specifications

Type: Folding Knife
Type: Folding Knife