Fuse, 5A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 0230054

Cat #: ATQ5

UPC: 782001904265

Company wide:
0 in stock
Fuse, 5 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 5 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001904265, ATQ5, FRZATQ5

Specifications

Volts AC: 500
Amps: 5
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 5
Volts DC: 300
Class: Midget