
1 1/2 RGD LL COND BODY CVR AND GSKT AL
Item #: 0228816
Cat #: LL55 CGN
UPC: 784564744135
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LL shape, Body, traditional cover and gasket, 1-1/2"
Overview
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LL shape, Body, traditional cover and gasket, 1-1/2"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 784564744135, LL55 CGN, CROLL55CGN
Specifications
| Type: | Type LL |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LL |
| Hub Diameter: | 1 1/2 in |
| Material: | Aluminum |