Midwest LB15-CGN 1 2 Rigid LB Conduit Body

Item #: 0228795

Cat #: LB15 CGN

UPC: 784564743695

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1/2"

Overview

Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1/2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564743695, LB15 CGN, CROLB15CGN

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type LB
Hub Diameter: 1/2 in
Material: Aluminum