
Midwest LL25-MT 3/4 EMT LL Conduit Body
Item #: 0228794
Cat #: LL25 MT
UPC: 784564339836
$ 10.64 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Combination EMT-Rigid/IMC, Copper-free aluminum, LL shape, 3/4"
Overview
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Combination EMT-Rigid/IMC, Copper-free aluminum, LL shape, 3/4"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 784564339836, LL25 MT, CROLL25MT
Specifications
| Type: | Type LL |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LL |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |