2 LT CONN GROUND LUG CU INSULATED

Item #: 0228791

Cat #: LTB200GC

UPC: 784564253064

$ 94.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Copper ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 2"

Overview

Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Copper ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 2"

Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.

Also known as: 784564253064, LTB200GC, CROLTB200GC

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in