1 EMT 2 HOLE STRAP

Item #: 0228784

Cat #: 497 3

UPC: 784564149732

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1", Two hole

Overview

Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1", Two hole

Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.

Also known as: 784564149732, 497 3, CRO4973

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Diameter: 1 in
Mounting: 2-Hole
Material: Steel