3 EMT AND RGD 2 HOLE STRAP

Item #: 0228780

Cat #: 496 10

UPC: 784564149701

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 3", Two hole

Overview

Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 3", Two hole

Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.

Also known as: 784564149701, 496 10, CRO49610

Specifications

Diameter: 3 in
Material: Steel
Mounting: 2-Hole
Diameter: 3 in
Mounting: 2-Hole
Material: Steel