4 EMT AND RGD 2 HOLE STRAP

Item #: 0228772

Cat #: 496 12

UPC: 784564149121

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 4", Two hole

Overview

Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 4", Two hole

Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.

Also known as: 784564149121, 496 12, CRO49612

Specifications

Material: Steel
Diameter: 4 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 4 in