2 NMSC CABLE CONN DC

Item #: 0228770

Cat #: 2671

UPC: 784564126719

$ 14.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series NMC clamp type connector, Zinc die cast, 2"

Overview

Eaton Crouse-Hinds series NMC clamp type connector, Zinc die cast, 2"

Crouse-Hinds series clamp, set screw and duplex type non-metallic sheathed cable connectors are used to join non-metallic sheathed cable to a box or enclosure.

Also known as: 784564126719, 2671, CRO2671

Specifications

Diameter: 2 in
Diameter: 2 in