Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron

Item #: 0228767

Cat #: GLL 7

UPC: 784564123077

$ 33.56 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 2-1/2 Inch, Threaded, Insulated, 1/0 to 8 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 2-1/2 Inch, Threaded, Insulated, 1/0 to 8 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123077, GLL 7, CROGLL7

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in