Conduit Bushing, Insulating, 3", Threaded, Plastic

Item #: 0228764

Cat #: H 938

UPC: 784564119384

$ 12.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 3 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 3 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564119384, H 938, CROH938

Specifications

Diameter: 3 in
Material: Iron, Plastic
Diameter: 3 in
Material: Iron, Plastic