Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 0228762

Cat #: H 936

UPC: 784564119360

$ 6.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564119360, H 936, CROH936

Specifications

Material: Iron, Plastic
Diameter: 2 in
Material: Iron, Plastic
Diameter: 2 in