Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 0228754

Cat #: H 933

UPC: 784564119339

$ 2.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564119339, H 933, CROH933

Specifications

Diameter: 1 in
Material: Iron, Plastic
Diameter: 1 in
Material: Iron, Plastic