Conduit Locknut, 2", Steel

Item #: 0228745

Cat #: 16X

UPC: 784564110053

$ 3.77 EA
Company wide:
150 in stock
Documents & Guides
Conduit Locknut, 2 Inch, Thin Construction, Steel, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 2 Inch, Thin Construction, Steel, For Use With Rigid/IMC Conduit

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564110053, 16X, CRO16X

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in