3/4 NAIL STRAP

Item #: 0228737

Cat #: NS 2

UPC: 784564105523

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series nailing strap, EMT and rigid/IMC, 3/4" EMT conduit size, Cast steel, 1/2" rigid conduit size, 30 lb load rating

Overview

Eaton Crouse-Hinds series nailing strap, EMT and rigid/IMC, 3/4" EMT conduit size, Cast steel, 1/2" rigid conduit size, 30 lb load rating

Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.

Also known as: 784564105523, NS 2, CRONS2

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel