2 RGD CLAMP SNAP ON STEEL

Item #: 0228735

Cat #: 415

UPC: 784564104151

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 2", Heavy gauge

Overview

Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 2", Heavy gauge

Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.

Also known as: 784564104151, 415, CRO415

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 2 in
Mounting: 1-Hole
Diameter: 2 in
Material: Steel