Knockout Reducing Washer, 3 x 2"

Item #: 0228731

Cat #: 369

UPC: 784564103697

$ 3.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 3 x 2 Inch

Overview

Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 3 x 2 Inch

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564103697, 369, CRO369

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel