Eaton's Crouse-Hinds series Knockout Reducing Washer

Item #: 0228730

Cat #: 354

UPC: 784564103543

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
2 TO 1 RIGID KNOCKOUT REDUCING WASHER

Overview

2 TO 1 RIGID KNOCKOUT REDUCING WASHER
Also known as: 784564103543, 354, CRO354

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel